Angular contact ball bearing INA 3812-2Z, Outer diameter: 78 mm | Inner diameter: 60 mm | Width: 14 mm
Angular contact ball bearing
See technical informationReferences
INA:3812-2Z
Rubix:219A7085
Manufacturer :0009721770000
EAN:4012802882155

Product details : INA 3812-2Z DRAG BEARING
Angular contact ball bearing 38..-B-2RZ-TVH, double row, shields, plastic cage
Technical specifications
Attributes
| Logistic Weight | 166 g |
|---|---|
| Inner diameter | 60 mm |
| Outer diameter | 78 mm |
| Width | 14 mm |
| Bearing Clearance | cn |
| Sealing | two metal shields |
| Series | 38..-b-2rz-tvh |
| Reference speed | 4700 rpm |
| Limit speed | 6600 rpm |
| Basic static load, radial - C0r | 17100 N |
| Basic dynamic load, radial - Cr | 14200 N |
Show UNSPSC/ECL@SS
£ 64.95 excl. VAT
/ Each
£ 77.94 incl. VAT
- Delivery usually within ( 7 ) days
