Angular contact ball bearing FAG 7216-B-XL-MP, Outer diameter: 140 mm | Inner diameter: 80 mm | Width: 26 mm
Angular contact ball bearing
See technical informationReferences
FAG:7216-B-XL-MP
Rubix:229A0823
Manufacturer :0191156600000
EAN:4012801282796

Product details : FAG 7216-B-XL-MP 40DEG SRAC BEARING 191156600000
Angular contact ball bearing 72..-B-XL-MP, single row, X-life, solid brass cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 26x140x140 mm |
|---|---|
| Logistic Weight | 1637 g |
| Inner diameter | 80 mm |
| Outer diameter | 140 mm |
| Width | 26 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 72..-b-xl-mp |
| Cage | brass |
| Reference speed | 4950 rpm |
| Limit speed | 8300 rpm |
| Basic static load, radial - C0r | 72000 N |
| Basic dynamic load, radial - Cr | 85000 N |
Show UNSPSC/ECL@SS
£ 126.87 excl. VAT
/ Each
£ 152.24 incl. VAT
- Delivery usually within ( 7 ) days
