Angular contact ball bearing
Inner diameter | 25 mm |
---|---|
Outer diameter | 52 mm |
Width | 20.6 mm |
Inner diameter | 25 mm |
---|---|
Outer diameter | 52 mm |
Width | 20.6 mm |
Bearing Clearance | CN |
Series | 3200 |
Material | Steel |
Reference speed | 9700 rpm |
Limit speed | 13000 rpm |
Angle | 25 ° |
Basic static load, radial - C0r | 14700 N |
Basic dynamic load, radial - Cr | 20800 N |
Sealing | Open |
Usually arrives within 14 working days