Angular contact ball bearing SNR 7208BGM, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 18 mm
SNR - Angular Contact Ball Bearing - 7208.BG.M
See technical informationReferences
SNR:7208BGM
Rubix:205A1036
Manufacturer :7208.BG.M
EAN:3413520217587



Product details : SNR 7208BGM ANGULAR CONTACT BALL BEARING
Angular contact ball bearing, brass cage ball guided
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 80 mm |
| Width | 18 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 7200 |
| Cage | brass |
| Reference speed | 9000 rpm |
| Limit speed | 11000 rpm |
| Angle | 40 ° |
| Basic static load, radial - C0r | 23000 N |
| Basic dynamic load, radial - Cr | 30300 N |
Show UNSPSC/ECL@SS
£ 47.16 excl. VAT
/ Each
£ 56.59 incl. VAT
- Usually arrives within 14 working days
