Angular contact ball bearing INA 3904-2RS, Outer diameter: 37 mm | Inner diameter: 20 mm | Width: 13 mm
Angular contact ball bearing
See technical informationReferences
INA:3904-2RS
Rubix:219A6261
Manufacturer :0008133620000
EAN:4064328729582

Product details : INA 3904-2RS ANGULAR CONTACT BEARING
Angular contact ball bearing 39..-B-2RS-TVH, double row, seals, plastic cage
Technical specifications
Attributes
| Logistic Weight | 54 g |
|---|---|
| Inner diameter | 20 mm |
| Outer diameter | 37 mm |
| Width | 13 mm |
| Bearing Clearance | cn |
| Sealing | two rubber seals |
| Series | 39..-b-2rs-tvh |
| Material | steel |
| Limit speed | 10300 rpm |
| Basic static load, radial - C0r | 6800 N |
| Basic dynamic load, radial - Cr | 9100 N |
Show UNSPSC/ECL@SS
£ 29.05 excl. VAT
/ Each
£ 34.86 incl. VAT
- Usually arrives within 14 working days
