Angular contact ball bearing Timken 5211 WC1, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 33.325 mm
Double Row Angular Contact Ball Bearing
See technical informationReferences
Timken:5211 WC1
Rubix:396A2926
EAN:0087796043572

Product details : TIMKEN 5211W C1 DOUBLE ROW ANGULAR CONTACT BALL BEARING
Double-row angular contact ball bearing, main dimensions according to DIN 628-3, internal clearance C1, maximum capacity, with relubrication groove
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Outer diameter | 100 mm |
| Width | 33.325 mm |
| Bearing Clearance | c1 |
| Sealing | open |
| Series | 5200 |
| Material | steel |
| Cage | steel |
| Weight | 1.039 kg |
| Limit speed | 3870 rpm |
| Angle | 30 ° |
| Precision | p0 (normal / abec 1) |
| Bore | straight bore |
| Basic static load, radial - C0r | 62000 N |
| Basic dynamic load, radial - Cr | 84000 N |
Show UNSPSC/ECL@SS
£ 165.41 excl. VAT
/ Each
£ 198.49 incl. VAT
- Usually arrives within 14 working days
