Angular contact ball bearing FAG 7407-B-XL-MP, Outer diameter: 100 mm | Inner diameter: 35 mm | Width: 25 mm


Angular contact ball bearing

References
fag:7407-B-XL-MP
rubix:238A2041
manufacturer :0191187830000
ean:4012801284165
brand logo
brand logo
Technical specifications
Inner diameter35 mm
Outer diameter100 mm
Width25 mm
See all Specifications

Product details : FAG 7407-B-XL-MP ANGULAR CONTACT BALL BEARING 74..-B-XL-MP SINGLE ROW


Angular contact ball bearing 74..-B-XL-MP, single row, X-life, solid brass cage

Technical specifications


Attributes
Logistics dimensions (L x W x H)25x100x100 mm
Logistic Weight1095 g
Inner diameter35 mm
Outer diameter100 mm
Width25 mm
Bearing ClearanceCN
Series74..-B-XL-MP
CageBrass
Reference speed5400 rpm
Limit speed12100 rpm
Basic static load, radial - C0r43000 N
Basic dynamic load, radial - Cr65000 N
SealingOpen
Show UNSPSC/ECL@SS
£ 110.22 excl. VAT
/ Each
£ 132.26 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories