Angular contact ball bearing FAG 3312-B-2RSR-TVH-C3, Width: 54 mm
Rolling and Plain Bearings
See technical informationReferences
Superseded Ref:3312-2RS-C3
FAG:3312-B-2RSR-TVH-C3
Rubix:274A6618
Manufacturer :0392540620030
EAN:4064328013001

Product details : FAG 3312-B-2RSR-TVH-C3 ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 33..-B-2RSR-TVH, double row, seals, plastic cage
Technical specifications
Attributes
| Width | 54 mm |
|---|---|
| Bearing Clearance | c3 |
| Sealing | two rubber seals |
| Basic static load, radial - C0r | 103000 N |
| Basic dynamic load, radial - Cr | 126000 N |
Show UNSPSC/ECL@SS
£ 162.08 excl. VAT
/ Each
£ 194.50 incl. VAT
- Delivery usually within ( 7 ) days
