Angular contact ball bearing SKF 3210 A-2Z, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 30.2 mm

Angular Contact Ball Bearing 32.. Series

See technical information

References

SKF:3210 A-2Z
Rubix:420A4697
Manufacturer :342736
EAN:7316573930662
SKF ANGULAR CONTACT BALL BEARING DOUBLE-ROW 3210 A/2Z

Technical specifications

Inner diameter50 mm
Outer diameter90 mm
Width30.2 mm
See all Specifications

Product details : SKF 3210 A-2Z DOUBLE ROW ANGULAR CONTACT BALL BEARING


Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.

Strengths

- High-speed capability
- Accommodate relatively high radial loads, high axial loads in both directions and tilting moments
- Suitable where a stiff bearing arrangement is required
- Require less axial space than equivalent pair of single row angular contact ball bearings

Technical specifications


Attributes
Logistic Weight680 g
Inner diameter50 mm
Outer diameter90 mm
Width30.2 mm
Bearing Clearancecn
Sealingtwo metal shields
Series32a
Materialbearing steel
Cagesteel
Reference speed8000 rpm
Limit speed7000 rpm
Basic static load, radial - C0r42500 N
Basic dynamic load, radial - Cr51000 N
£ 130.88 excl. VAT
/ Each
£ 157.06 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories