Angular Contact Ball Bearing
Inner diameter | 25 mm |
---|---|
Outer diameter | 62 mm |
Width | 17 mm |
Inner diameter | 25 mm |
---|---|
Outer diameter | 62 mm |
Width | 17 mm |
Bearing Clearance | CN |
Series | 73..BEP |
Material | Steel |
Cage | Other |
Reference speed | 14000 rpm |
Limit speed | 14000 rpm |
Basic static load, radial - C0r | 14000 N |
Basic dynamic load, radial - Cr | 24200 N |
Sealing | Open |
Usually arrives within 14 working days