Angular contact ball bearing SKF 7414 BCBM, Outer diameter: 180 mm | Inner diameter: 70 mm | Width: 42 mm

Angular Contact Ball Bearing

See technical information

References

SKF:7414 BCBM
Rubix:106A1130
Manufacturer :104165
EAN:7316571267173
brand logo

Technical specifications

Inner diameter70 mm
Outer diameter180 mm
Width42 mm
See all Specifications

Product details : SKF ANG CONTACT BEARING 7414 BCBM


Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.

Technical specifications


Attributes
Logistics dimensions (L x W x H)42x180x180 mm
Logistic Weight5432 g
Inner diameter70 mm
Outer diameter180 mm
Width42 mm
Bearing Clearancecn
Sealingopen
Series74b
Materialbearing steel
Cagebrass
Reference speed4800 rpm
Limit speed6300 rpm
Basic static load, radial - C0r127000 N
Basic dynamic load, radial - Cr159000 N
£ 1,139.79 excl. VAT
/ Each
£ 1,367.75 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories