Angular contact ball bearing SNR 5203EEG15, Outer diameter: 40 mm | Inner diameter: 17 mm | Width: 17.5 mm
SNR Double-row self-aligning ball bearing
See technical informationReferences
SNR:5203EEG15
Rubix:204A8613
EAN:3413520104450



Product details : SNR 5203EEG15 ANGULAR CONTACT BALL BEARING
Double-row self-aligning ball bearing, polyamide cage, friction seals on both sides
Angular contact ball bearing double-row, main dimensions acc. to DIN 628-3, contacting sealing disc made of nitrile on both sides of the bearing, cage made of fibreglass reinforced polyamide
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 60x60x21 mm |
|---|---|
| Logistic Weight | 100 g |
| Inner diameter | 17 mm |
| Outer diameter | 40 mm |
| Width | 17.5 mm |
| Bearing Clearance | cn |
| Sealing | two rubber seals |
| Series | 5200 |
| Material | steel |
| Cage | polyamide |
| Limit speed | 12000 rpm |
| Basic static load, radial - C0r | 9000 N |
| Basic dynamic load, radial - Cr | 14200 N |
Show UNSPSC/ECL@SS
£ 20.13 excl. VAT
/ Each
£ 24.16 incl. VAT
- Delivery usually within ( 3 ) days
