Angular Contact Ball Bearing
Inner diameter | 90 mm |
---|---|
Outer diameter | 160 mm |
Width | 30 mm |
Logistics dimensions (L x W x H) | 30x160x160 mm |
---|---|
Logistic Weight | 2220 g |
Inner diameter | 90 mm |
Outer diameter | 160 mm |
Width | 30 mm |
Series | 7218 |
Material | Bearing steel |
Basic static load, radial - C0r | 112000 N |
Basic dynamic load, radial - Cr | 127000 N |
Sealing | Open |
Usually arrives within 14 working days