Angular contact ball bearing NTN 7004, Outer diameter: 42 mm | Inner diameter: 20 mm | Width: 12 mm
NTN - Angular Contact Ball Bearing - 7001
See technical informationReferences
NTN:7004
Rubix:205A0975
EAN:4547359427189



Product details : NTN 7004 ANGULAR CONTACT BALL BEARING
Angular contact ball bearing, polyamide cage.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 42x42x12 mm |
|---|---|
| Logistic Weight | 70 g |
| Inner diameter | 20 mm |
| Outer diameter | 42 mm |
| Width | 12 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 7000 |
| Cage | polyamide |
| Angle | 30 ° |
| Basic static load, radial - C0r | 5600 N |
| Basic dynamic load, radial - Cr | 10700 N |
Show UNSPSC/ECL@SS
£ 9.84 excl. VAT
/ Each
£ 11.81 incl. VAT
- Usually arrives within 14 working days
