Angular contact ball bearing
Inner diameter | 65 mm |
---|---|
Outer diameter | 120 mm |
Width | 38.1 mm |
Logistic Weight | 1600 g |
---|---|
Inner diameter | 65 mm |
Outer diameter | 120 mm |
Width | 38.1 mm |
Bearing Clearance | CN |
Series | 32..-BD-XL-2HRS-TVH |
Cage | Polyamide |
Limit speed | 4300 rpm |
Basic static load, radial - C0r | 77000 N |
Basic dynamic load, radial - Cr | 86000 N |
Sealing | Two rubber seals |
Usually arrives within 14 working days