Angular contact ball bearing
Inner diameter | 55 mm |
---|---|
Outer diameter | 120 mm |
Width | 49.2 mm |
Logistic Weight | 2264 g |
---|---|
Inner diameter | 55 mm |
Outer diameter | 120 mm |
Width | 49.2 mm |
Bearing Clearance | c3 |
Series | 33..-bd-xl-2hrs-tvh |
Material | steel |
Cage | polyamide |
Limit speed | 4350 rpm |
Angle | 30 ° |
Basic static load, radial - C0r | 88000 N |
Basic dynamic load, radial - Cr | 116000 N |
Sealing | two rubber seals |
Usually arrives within 14 working days