Angular contact ball bearing FAG 3210-BD-XL-TVH-L285, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 30.2 mm
Angular contact ball bearing
See technical informationReferences
Superseded Ref:3210-B-TVH
FAG:3210-BD-XL-TVH-L285
Rubix:229A4037
Manufacturer :0703222520000
EAN:4012802645545

Product details : FAG 3210-BD-XL-TVH-L285 DOUBLE ROW ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 32..-BD-XL-TVH, double row, X-life, plastic cage
Technical specifications
Attributes
| Logistic Weight | 663 g |
|---|---|
| Inner diameter | 50 mm |
| Outer diameter | 90 mm |
| Width | 30.2 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 32..-bd-xl-tvh |
| Material | steel |
| Cage | polyamide |
| Reference speed | 7600 rpm |
| Limit speed | 7800 rpm |
| Basic static load, radial - C0r | 44000 N |
| Basic dynamic load, radial - Cr | 53000 N |
Show UNSPSC/ECL@SS
£ 52.44 excl. VAT
/ Each
£ 62.93 incl. VAT
- Delivery usually within ( 7 ) days
