Angular contact ball bearing FAG 7220-B-XL-TVP, Outer diameter: 180 mm | Inner diameter: 100 mm | Width: 34 mm
Angular contact ball bearing
See technical informationReferences
FAG:7220-B-XL-TVP
Rubix:229A0836
Manufacturer :0167256110000
EAN:4012801283052

Product details : FAG 7220-B-XL-TVP 40DEG SRAC BEARING 167256110000
Angular contact ball bearing 72..-B-XL-TVP, single row, X-life, plastic cage
Technical specifications
Attributes
| Logistic Weight | 3170 g |
|---|---|
| Inner diameter | 100 mm |
| Outer diameter | 180 mm |
| Width | 34 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 72..-b-xl-tvp |
| Cage | polyamide |
| Reference speed | 4250 rpm |
| Limit speed | 4850 rpm |
| Basic static load, radial - C0r | 124000 N |
| Basic dynamic load, radial - Cr | 142000 N |
Show UNSPSC/ECL@SS
£ 172.94 excl. VAT
/ Each
£ 207.53 incl. VAT
- Delivery usually within ( 7 ) days
