Angular contact ball bearing
Inner diameter | 65 mm |
---|---|
Outer diameter | 140 mm |
Width | 58.7 mm |
Logistic Weight | 4000 g |
---|---|
Inner diameter | 65 mm |
Outer diameter | 140 mm |
Width | 58.7 mm |
Bearing Clearance | C3 |
Series | 33.. |
Sealing | Two metal shields |
Usually arrives within 14 working days