Angular contact ball bearing FAG 7209-B-XL-MP, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 19 mm
Angular contact ball bearing
See technical informationReferences
FAG:7209-B-XL-MP
Rubix:238A2205
Manufacturer :0191149070000
EAN:4012801326841

Product details : FAG 7209-B-XL-MP SINGLE ROW ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 72..-B-XL-MP, single row, X-life, solid brass cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 19x85x85 mm |
|---|---|
| Logistic Weight | 430 g |
| Inner diameter | 45 mm |
| Outer diameter | 85 mm |
| Width | 19 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 72..-b-xl-mp |
| Cage | brass |
| Reference speed | 8000 rpm |
| Limit speed | 14300 rpm |
| Basic static load, radial - C0r | 27000 N |
| Basic dynamic load, radial - Cr | 40000 N |
Show UNSPSC/ECL@SS
£ 49.33 excl. VAT
/ Each
£ 59.20 incl. VAT
- Delivery usually within ( 7 ) days
