Four-point contact ball bearing SKF QJ 318 N2MA, Outer diameter: 190 mm | Inner diameter: 90 mm | Width: 43 mm

Angular Contact Ball Bearing

See technical information

References

SKF:QJ 318 N2MA
Rubix:105A6010
Manufacturer :18266
EAN:7316577209641
brand logo

Technical specifications

Inner diameter90 mm
Outer diameter190 mm
Width43 mm
See all Specifications

Product details : SKF DUPLEX BALL BEARING QJ 318 N2MA


Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.

Strengths

- High-speed capability
- Accommodate high axial loads in both directions and small radial loads
- Require considerably less axial space than double row angular contact ball bearings

Technical specifications


Attributes
Logistics dimensions (L x W x H)43x190x190 mm
Logistic Weight6119 g
Inner diameter90 mm
Outer diameter190 mm
Width43 mm
Bearing Clearancecn
Sealingopen
Materialbearing steel
Cagebrass
Reference speed4500 rpm
Basic dynamic load, radial - Cr285000 N
Basic static load, radial - C0r305000 N
£ 754.56 excl. VAT
/ Each
£ 905.47 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories