Four-point contact ball bearing FAG QJ248-N2-MPA, Outer diameter: 440 mm | Inner diameter: 240 mm | Width: 72 mm

Four-point contact bearing

See technical information

References

FAG:QJ248-N2-MPA
Rubix:274A8278
Manufacturer :0192615190000
EAN:4012801593762
brand logo

Technical specifications

Inner diameter240 mm
Outer diameter440 mm
Width72 mm
See all Specifications

Product details : FAG QJ248-N2-MPA FOUR POINT CONTACT BEARING


Four-point bearing QJ2..-N2, dimensions in accordance with DIN 628-4, can be dismantled, with split inner ring, two stop grooves
Four point contact bearing QJ2..-N2-MPA, holding grooves, solid brass cage

Technical specifications


Attributes
Logistic Weight53100 g
Inner diameter240 mm
Outer diameter440 mm
Width72 mm
Bearing Clearancecn
Sealingopen
Cagebrass
Reference speed1330 rpm
Basic dynamic load, radial - Cr640000 N
Basic static load, radial - C0r1110000 N
£ 4,100.69 excl. VAT
/ Each
£ 4,920.83 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories