Angular Contact Ball Bearing
Inner diameter | 160 mm |
---|---|
Outer diameter | 290 mm |
Width | 48 mm |
Logistics dimensions (L x W x H) | 48x290x290 mm |
---|---|
Logistic Weight | 14731,6 g |
Inner diameter | 160 mm |
Outer diameter | 290 mm |
Width | 48 mm |
Bearing Clearance | CN |
Series | QJ2 |
Material | Bearing steel |
Cage | Brass |
Reference speed | 2800 rpm |
Limit speed | 3800 rpm |
Basic static load, radial - C0r | 670 N |
Basic dynamic load, radial - Cr | 450 N |
Sealing | Open |
Usually arrives within 14 working days