Four-point contact ball bearing FAG QJ232-N2-MPA-C3, Outer diameter: 290 mm | Inner diameter: 160 mm | Width: 48 mm
Four-point contact bearing
See technical informationReferences
FAG:QJ232-N2-MPA-C3
Rubix:238A2376
Manufacturer :0192614030030
EAN:4012801593649

Product details : FAG QJ232-N2-MPA-C3 FOUR-POINT CONTACT BEARING
Four-point bearing QJ2..-N2, dimensions in accordance with DIN 628-4, can be dismantled, with split inner ring, two stop grooves
Four point contact bearing QJ2..-N2-MPA, holding grooves, solid brass cage
Technical specifications
Attributes
| Logistic Weight | 15300 g |
|---|---|
| Inner diameter | 160 mm |
| Outer diameter | 290 mm |
| Width | 48 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Cage | brass |
| Reference speed | 2200 rpm |
| Basic dynamic load, radial - Cr | 370000 N |
| Basic static load, radial - C0r | 530000 N |
Show UNSPSC/ECL@SS
£ 1,137.48 excl. VAT
/ Each
£ 1,364.98 incl. VAT
- Delivery usually within ( 7 ) days
