Four-point contact bearing
Inner diameter | 70 mm |
---|---|
Outer diameter | 150 mm |
Width | 35 mm |
Logistic Weight | 3290 g |
---|---|
Inner diameter | 70 mm |
Outer diameter | 150 mm |
Width | 35 mm |
Bearing Clearance | cn |
Series | qj3..-xl-mpa |
Cage | brass |
Reference speed | 4200 rpm |
Limit speed | 8900 rpm |
Basic static load, radial - C0r | 165000 N |
Basic dynamic load, radial - Cr | 198000 N |
Sealing | open |
Usually arrives within 14 working days