Angular Contact Ball Bearing
Inner diameter | 75 mm |
---|---|
Outer diameter | 160 mm |
Width | 37 mm |
Logistics dimensions (L x W x H) | 37x160x160 mm |
---|---|
Logistic Weight | 3796 g |
Inner diameter | 75 mm |
Outer diameter | 160 mm |
Width | 37 mm |
Bearing Clearance | cn |
Series | qj3 |
Material | bearing steel |
Cage | brass |
Reference speed | 5300 rpm |
Limit speed | 7500 rpm |
Basic static load, radial - C0r | 200 N |
Basic dynamic load, radial - Cr | 216 N |
Sealing | open |
Usually arrives within 14 working days