Angular contact ball bearing SKF 7028 BGM, Outer diameter: 210 mm | Inner diameter: 140 mm | Width: 33 mm
Super-precision Angular Contact Ball Bearing
See technical informationReferences
SKF:7028 BGM
Rubix:100A3164
Manufacturer :44737
EAN:7316577079534

Product details : SKF ANG. CONTACT BEARING 7028 BGM
Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.
Strengths
- 15° or 25° contact angle
- Very high running accuracy
- Very high load carrying capacity
- Relatively high speed and stiffness
- Universally matchable
- Very high running accuracy
- Very high load carrying capacity
- Relatively high speed and stiffness
- Universally matchable
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 33x210x210 mm |
|---|---|
| Logistic Weight | 3644 g |
| Inner diameter | 140 mm |
| Outer diameter | 210 mm |
| Width | 33 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 70b |
| Material | bearing steel |
| Basic static load, radial - C0r | 129000 N |
| Basic dynamic load, radial - Cr | 114000 N |
Show UNSPSC/ECL@SS
£ 1,310.00 excl. VAT
/ Each
£ 1,572.00 incl. VAT
- Usually arrives within 14 working days
