Angular contact ball bearing FAG 3303-BD-XL-2Z-TVH, Outer diameter: 47 mm | Inner diameter: 17 mm | Width: 22.2 mm
Angular contact ball bearing
See technical informationReferences
FAG:3303-BD-XL-2Z-TVH
Rubix:229A0630
Manufacturer :0641557220000
EAN:4064327818317

Product details : FAG 3303-BD-XL-2Z-TVH DOUBLE ROW ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 33..-BD-XL-2Z-TVH, double row, X-life, shields, plastic cage
Technical specifications
Attributes
| Logistic Weight | 176 g |
|---|---|
| Inner diameter | 17 mm |
| Outer diameter | 47 mm |
| Width | 22.2 mm |
| Bearing Clearance | cn |
| Sealing | two metal shields |
| Series | 33..-bd-xl-2z-tvh |
| Cage | polyamide |
| Reference speed | 12600 rpm |
| Limit speed | 12400 rpm |
| Basic static load, radial - C0r | 13100 N |
| Basic dynamic load, radial - Cr | 22500 N |
Show UNSPSC/ECL@SS
£ 30.16 excl. VAT
/ Each
£ 36.19 incl. VAT
- Delivery usually within ( 7 ) days
