SNR - Self-Aligning Ball Bearing - 5303.ZZG15
Inner diameter | 17 mm |
---|---|
Outer diameter | 47 mm |
Width | 22.2 mm |
Inner diameter | 17 mm |
---|---|
Outer diameter | 47 mm |
Width | 22.2 mm |
Bearing Clearance | cn |
Series | 5300 |
Reference speed | 11000 rpm |
Limit speed | 12000 rpm |
Angle | 25 ° |
Basic static load, radial - C0r | 12100 N |
Basic dynamic load, radial - Cr | 20100 N |
Sealing | two metal shields |
Usually arrives within 14 working days