Angular contact ball bearing NTN 7309BG, Outer diameter: 100 mm | Inner diameter: 45 mm | Width: 25 mm
NTN - Angular Contact Ball Bearing - 7309BG
See technical informationSee documentsReferences
NTN:7309BG
Rubix:205A1178
EAN:4547359450293



Documents
Product details : NTN 7309BG ANGULAR CONTACT BALL BEARING
Angular contact ball bearings, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 100x100x25 mm |
|---|---|
| Logistic Weight | 859 g |
| Inner diameter | 45 mm |
| Outer diameter | 100 mm |
| Width | 25 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 7300 |
| Material | steel |
| Cage | steel |
| Angle | 40 ° |
| Basic static load, radial - C0r | 40500 N |
| Basic dynamic load, radial - Cr | 64500 N |
Show UNSPSC/ECL@SS
£ 48.84 excl. VAT
/ Each
£ 58.61 incl. VAT
- Delivery usually within ( 3 ) days
