Angular contact ball bearing FAG 3204-BD-XL-2HRS, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 20.6 mm
Angular contact ball bearing
See technical informationReferences
FAG:3204-BD-XL-2HRS
Rubix:274A6549
Manufacturer :0822087190000
EAN:4064327676757

Product details : FAG 3204-BD-XL-2HRS ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 32..-BD-XL-2HRS, double row, X-life, seals, steel sheet metal cage
Technical specifications
Attributes
| Logistic Weight | 157 g |
|---|---|
| Inner diameter | 20 mm |
| Outer diameter | 47 mm |
| Width | 20.6 mm |
| Bearing Clearance | cn |
| Sealing | two rubber seals |
| Series | 32..-bd-xl-2hrs |
| Limit speed | 12100 rpm |
| Basic static load, radial - C0r | 12900 N |
| Basic dynamic load, radial - Cr | 20600 N |
Show UNSPSC/ECL@SS
£ 30.76 excl. VAT
/ Each
£ 36.91 incl. VAT
- Delivery usually within ( 7 ) days
