Angular Contact Ball Bearing
Inner diameter | 150 mm |
---|---|
Outer diameter | 320 mm |
Width | 65 mm |
Logistics dimensions (L x W x H) | 65x320x320 mm |
---|---|
Logistic Weight | 27056,7 g |
Inner diameter | 150 mm |
Outer diameter | 320 mm |
Width | 65 mm |
Bearing Clearance | cn |
Series | qj3 |
Material | bearing steel |
Cage | brass |
Reference speed | 2600 rpm |
Limit speed | 3600 rpm |
Basic static load, radial - C0r | 765 N |
Basic dynamic load, radial - Cr | 530 N |
Sealing | open |
Usually arrives within 14 working days