Four-point contact ball bearing FAG QJ315-XL-N2-MPA-C3, Outer diameter: 160 mm | Inner diameter: 75 mm | Width: 37 mm
Four-point contact bearing
See technical informationReferences
FAG:QJ315-XL-N2-MPA-C3
Rubix:158A0699
Manufacturer :0167426050030
EAN:4012801268271

Product details : FAG QJ315-XL-N2-MPA-C3 FOUR-POINT CONTACT BEARING
Four-point bearing QJ3..-N2, dimensions in accordance with DIN 628-4, can be dismantled, with split inner ring, two stop grooves
Four point contact bearing QJ3..-XL-N2-MPA, X-life, holding grooves, solid brass cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 37x160x160 mm |
|---|---|
| Logistic Weight | 3856 g |
| Inner diameter | 75 mm |
| Outer diameter | 160 mm |
| Width | 37 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Cage | brass |
| Reference speed | 3900 rpm |
| Basic dynamic load, radial - Cr | 229000 N |
| Basic static load, radial - C0r | 204000 N |
Show UNSPSC/ECL@SS
£ 240.01 excl. VAT
/ Each
£ 288.01 incl. VAT
- Delivery usually within ( 7 ) days
