Angular Contact Ball Bearing
Inner diameter | 55 mm |
---|---|
Outer diameter | 100 mm |
Width | 21 mm |
Logistics dimensions (L x W x H) | 21x100x100 mm |
---|---|
Logistic Weight | 758 g |
Inner diameter | 55 mm |
Outer diameter | 100 mm |
Width | 21 mm |
Bearing Clearance | C3 |
Series | QJ2 |
Material | Bearing steel |
Cage | Brass |
Reference speed | 8000 rpm |
Limit speed | 11000 rpm |
Basic static load, radial - C0r | 83 N |
Basic dynamic load, radial - Cr | 85 N |
Sealing | Open |
Usually arrives within 14 working days