Four-point contact ball bearing FAG QJ334-N2-MPA, Outer diameter: 360 mm | Inner diameter: 170 mm | Width: 72 mm
Four-point contact bearing
See technical informationReferences
FAG:QJ334-N2-MPA
Rubix:158A0637
Manufacturer :0192625900000
EAN:4012801593847

Product details : FAG QJ334-N2-MPA FOUR-POINT CONTACT BEARING
Four-point bearing QJ3..-N2, dimensions in accordance with DIN 628-4, can be dismantled, with split inner ring, two stop grooves
Four point contact bearing QJ3..-N2-MPA, holding grooves, solid brass cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 72x360x360 mm |
|---|---|
| Logistic Weight | 38400 g |
| Inner diameter | 170 mm |
| Outer diameter | 360 mm |
| Width | 72 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | brass |
| Reference speed | 1590 rpm |
| Basic dynamic load, radial - Cr | 590000 N |
| Basic static load, radial - C0r | 920000 N |
Show UNSPSC/ECL@SS
£ 2,702.65 excl. VAT
/ Each
£ 3,243.18 incl. VAT
- Usually arrives within 14 working days
