Slewing ring, Four Point contact bearing, internal gear teeth
Inner diameter | 810 mm |
---|---|
Outer diameter | 1055 mm |
Width | 80 mm |
Logistic Weight | 149000 g |
---|---|
Inner diameter | 810 mm |
Outer diameter | 1055 mm |
Width | 80 mm |
Bearing Clearance | CN |
Series | VSI25..-N |
Sealing | Open |
Usually arrives within 14 working days