Four-point contact ball bearing INA VLA200414-N, Outer diameter: 503.3 mm | Inner diameter: 417 mm | Width: 56 mm

Slewing ring, four Point contact bearings, external gear

See technical information

References

INA:VLA200414-N
Rubix:238A3885
Manufacturer :0013250000000
EAN:4012802114027
brand logo

Technical specifications

Inner diameter417 mm
Outer diameter503.3 mm
Width56 mm
See all Specifications

Product details : INA VLA200414-N SLEWING RING FOUR POINT CONTACT BEARING


Slewing ring, four Point contact bearings, external gear

Technical specifications


Attributes
Logistic Weight30300 g
Inner diameter417 mm
Outer diameter503.3 mm
Width56 mm
Bearing Clearancecn
Sealingopen
£ 2,678.44 excl. VAT
/ Each
£ 3,214.13 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories