Angular Contact Ball Bearing
Inner diameter | 180 mm |
---|---|
Outer diameter | 259.5 mm |
Width | 66 mm |
Logistics dimensions (L x W x H) | 66x259,5x259,5 mm |
---|---|
Logistic Weight | 11170 g |
Inner diameter | 180 mm |
Outer diameter | 259.5 mm |
Width | 66 mm |
Bearing Clearance | CN |
Series | NON |
Material | Bearing steel |
Cage | Steel |
Reference speed | 2400 rpm |
Limit speed | 2600 rpm |
Basic static load, radial - C0r | 310000 N |
Basic dynamic load, radial - Cr | 225000 N |
Sealing | Open |
Usually arrives within 14 working days