Angular contact ball bearing FAG 7207-B-XL-2RS-TVP, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 17 mm
Angular contact ball bearing
See technical informationReferences
FAG:7207-B-XL-2RS-TVP
Rubix:158A9142
Manufacturer :0206766110000
EAN:4026677955777

Product details : FAG 40DEG SRAC BEARING 7207-B-XL-2RS-TVP
Angular contact ball bearing 72..-B-XL-2RS-TVP, single row, X-life, seals, plastic cage
Technical specifications
Attributes
| Logistic Weight | 292 g |
|---|---|
| Inner diameter | 35 mm |
| Outer diameter | 72 mm |
| Width | 17 mm |
| Bearing Clearance | cn |
| Sealing | two rubber seals |
| Series | 72..-b-xl-2rs-tvp |
| Cage | polyamide |
| Limit speed | 5600 rpm |
| Basic static load, radial - C0r | 19000 N |
| Basic dynamic load, radial - Cr | 30000 N |
Show UNSPSC/ECL@SS
£ 76.17 excl. VAT
/ Each
£ 91.40 incl. VAT
- In stock: Next day delivery
