Angular contact ball bearing SKF
Inner diameter | 15 mm |
---|---|
Outer diameter | 32 mm |
Width | 9 mm |
Logistic Weight | 30 g |
---|---|
Inner diameter | 15 mm |
Outer diameter | 32 mm |
Width | 9 mm |
Series | S7002 |
Material | Bearing steel |
Precision | P4 |
Basic static load, radial - C0r | 1930 N |
Basic dynamic load, radial - Cr | 4420 N |
Sealing | Open |
Usually arrives within 14 working days