Angular Contact Ball Bearing
Inner diameter | 80 mm |
---|---|
Outer diameter | 170 mm |
Width | 68.3 mm |
Logistics dimensions (L x W x H) | 68,3x170x170 mm |
---|---|
Logistic Weight | 6269,3 g |
Inner diameter | 80 mm |
Outer diameter | 170 mm |
Width | 68.3 mm |
Bearing Clearance | CN |
Series | 33A |
Material | Bearing steel |
Cage | Steel |
Reference speed | 4300 rpm |
Limit speed | 3800 rpm |
Basic static load, radial - C0r | 156000 N |
Basic dynamic load, radial - Cr | 193000 N |
Sealing | Open |
In stock: Next day delivery