Angular contact ball bearing SNR 5305.ZZG15, Outer diameter: 62 mm | Inner diameter: 25 mm | Width: 25.4 mm
SNR - Self-Aligning Ball Bearing - 5305.ZZG15
See technical informationReferences
SNR:5305.ZZG15
Rubix:204A8716
EAN:3413520105747



Product details : SNR 5305ZZG15 ANGULAR CONTACT BALL BEARING
Double-row angular contact ball bearing, shielded, polyamide cage
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Outer diameter | 62 mm |
| Width | 25.4 mm |
| Bearing Clearance | cn |
| Sealing | two metal shields |
| Series | 5300 |
| Cage | polyamide |
| Reference speed | 7900 rpm |
| Limit speed | 8700 rpm |
| Angle | 25 ° |
| Basic static load, radial - C0r | 19400 N |
| Basic dynamic load, radial - Cr | 28300 N |
Show UNSPSC/ECL@SS
£ 34.79 excl. VAT
/ Each
£ 41.75 incl. VAT
- Delivery usually within ( 3 ) days
