Angular Contact Ball Bearing
Inner diameter | 100 mm |
---|---|
Outer diameter | 215 mm |
Width | 82.6 mm |
Logistics dimensions (L x W x H) | 82,6x215x215 mm |
---|---|
Logistic Weight | 12460 g |
Inner diameter | 100 mm |
Outer diameter | 215 mm |
Width | 82.6 mm |
Bearing Clearance | CN |
Series | 33A |
Material | Bearing steel |
Cage | Steel |
Reference speed | 3400 rpm |
Limit speed | 2800 rpm |
Basic static load, radial - C0r | 255000 N |
Basic dynamic load, radial - Cr | 255000 N |
Sealing | Open |
Usually arrives within 14 working days