Rolling and Plain Bearings
Inner diameter | 10 mm |
---|---|
Outer diameter | 30 mm |
Width | 9 mm |
Inner diameter | 10 mm |
---|---|
Outer diameter | 30 mm |
Width | 9 mm |
Bearing Clearance | CN |
Series | 72..-B-XL-2RS-TVP |
Limit speed | 16100 rpm |
Basic static load, radial - C0r | 2600 N |
Basic dynamic load, radial - Cr | 5600 N |
Sealing | Two rubber seals |
In stock: Next day delivery