Angular contact ball bearing SKF 7326 BM, Outer diameter: 280 mm | Inner diameter: 130 mm | Width: 58 mm


Angular Contact Ball Bearing

References
skf:7326 BM
rubix:100A3348
manufacturer :46168
ean:7316571143712
brand logo
brand logo
Technical specifications
Inner diameter130 mm
Outer diameter280 mm
Width58 mm
See all Specifications

Product details : SKF 40DEG SRAC BEARING 7326 BM


Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.

Strengths

- High-speed capability
- Accommodate relatively high radial loads and large unilateral axial loads

Technical specifications


Attributes
Logistics dimensions (L x W x H)58x280x280 mm
Logistic Weight17050 g
Inner diameter130 mm
Outer diameter280 mm
Width58 mm
Bearing ClearanceCN
Series73B
MaterialBearing steel
CageBrass
Reference speed2800 rpm
Limit speed3400 rpm
Basic static load, radial - C0r305000 N
Basic dynamic load, radial - Cr276000 N
SealingOpen
Show UNSPSC/ECL@SS
£ 1,403.79 excl. VAT
/ Each
£ 1,684.55 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories