Angular contact ball bearing FAG 3306-BD-XL-2HRS-TVH-C3, Outer diameter: 72 mm | Inner diameter: 30 mm | Width: 30.2 mm
Angular contact ball bearing
See technical informationReferences
Superseded Ref:3306-2RS-C3
FAG:3306-BD-XL-2HRS-TVH-C3
Rubix:158A7100
Manufacturer :0627078500030
EAN:4012802478044

Product details : FAG 3306-BD-XL-2HRS-TVH-C3 DOUBLE ROW ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 33..-BD-XL-2HRS-TVH, double row, X-life, seals, plastic cage
Technical specifications
Attributes
| Logistic Weight | 540 g |
|---|---|
| Inner diameter | 30 mm |
| Outer diameter | 72 mm |
| Width | 30.2 mm |
| Bearing Clearance | c3 |
| Sealing | two rubber seals |
| Series | 33..-bd-xl-2hrs-tvh |
| Material | steel |
| Cage | polyamide |
| Limit speed | 7800 rpm |
| Basic static load, radial - C0r | 29500 N |
| Basic dynamic load, radial - Cr | 43000 N |
Show UNSPSC/ECL@SS
£ 52.86 excl. VAT
/ Each
£ 63.43 incl. VAT
- Delivery usually within ( 7 ) days
