Angular Contact Ball Bearing
Inner diameter | 40 mm |
---|---|
Outer diameter | 110 mm |
Width | 27 mm |
Logistics dimensions (L x W x H) | 27x110x110 mm |
---|---|
Logistic Weight | 1360 g |
Inner diameter | 40 mm |
Outer diameter | 110 mm |
Width | 27 mm |
Bearing Clearance | CN |
Series | 74B |
Material | Bearing steel |
Cage | Brass |
Reference speed | 8000 rpm |
Limit speed | 11000 rpm |
Basic static load, radial - C0r | 45000 N |
Basic dynamic load, radial - Cr | 70200 N |
Sealing | Open |
In stock: Next day delivery