Angular contact ball bearing
Inner diameter | 50 mm |
---|---|
Outer diameter | 65 mm |
Width | 12 mm |
Logistic Weight | 93 g |
---|---|
Inner diameter | 50 mm |
Outer diameter | 65 mm |
Width | 12 mm |
Bearing Clearance | CN |
Series | 38..-B-2RS-TVH |
Material | Steel |
Limit speed | 4800 rpm |
Basic static load, radial - C0r | 10200 N |
Basic dynamic load, radial - Cr | 8500 N |
Sealing | Two rubber seals |
Usually arrives within 14 working days