Angular contact ball bearing SKF 7312 BECBJ, Outer diameter: 130 mm | Inner diameter: 60 mm | Width: 31 mm
Angular Contact Ball Bearing 73.. Series
See technical informationReferences
SKF:7312 BECBJ
Rubix:100A1630
Manufacturer :46049
EAN:7316570329247

Product details : SKF 40DEG SRAC BEARING 7312 BECBJ
Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.
The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.
Strengths
- High-speed capability
- Accommodate relatively high radial loads and large unilateral axial loads
- Accommodate relatively high radial loads and large unilateral axial loads
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 31x130x130 mm |
|---|---|
| Logistic Weight | 1800 g |
| Inner diameter | 60 mm |
| Outer diameter | 130 mm |
| Width | 31 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 73be |
| Material | bearing steel |
| Cage | steel |
| Reference speed | 6300 rpm |
| Limit speed | 6700 rpm |
| Basic static load, radial - C0r | 76500 N |
| Basic dynamic load, radial - Cr | 104000 N |
Show UNSPSC/ECL@SS
£ 206.14 excl. VAT
/ Each
£ 247.37 incl. VAT
- Usually arrives within 14 working days
