Angular contact ball bearing
Inner diameter | 120 mm |
---|---|
Outer diameter | 260 mm |
Width | 55 mm |
Logistic Weight | 12520 g |
---|---|
Inner diameter | 120 mm |
Outer diameter | 260 mm |
Width | 55 mm |
Bearing Clearance | cn |
Series | 73..-b-xl-tvp |
Cage | polyamide |
Reference speed | 2850 rpm |
Limit speed | 3350 rpm |
Basic static load, radial - C0r | 285000 N |
Basic dynamic load, radial - Cr | 275000 N |
Sealing | open |
Usually arrives within 14 working days